Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228461

MPN #: 2ASTC

Mighty Line® Anti-Slip Floor Tape, 2"W x 60'L, Clear Transparent

Product Description
Clear Transparent Mighty Line® Anti Slip Floor Tape is 2" wide by 60 feet long. This tape is 25 MIL thick with a peel and stick, adhesive backing. This tape does not leave any residue during removal. To apply the tape, peel the liner off and stick it to a clean, dry surface. There is no wait time, industrial traffic can continue immediately. This anti slip tape can be applied to wood, metal, and concrete. This tape has an industrial strength adhesive.

Features
  • Withstands your most grueling warehouse traffic
  • Anti-slip floor marking tape
  • Easier to install then paint and lasts
  • Stair Traction Tape, High Traction Anti-Slip Grit Pattern


PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2 in
Weight4 lbs

Product Details

StyleSolid
TypeAnti-Slip Floor Tape
MaterialAluminum
Package Quantity1
ColorClear
Manufacturers Part Number2ASTC
BrandMighty Line