Global Industrial
Model # :WB641433GY
Global Industrial Plastic Trash Can Dome Lid - 32 Gallon Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Plastic Trash Can Dome Lid helps contain odors. The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this tough molded unit is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction (made from 100% virgin polypropylene) ensures upright strength and durability. Gray color finish. For use with Global Industrial 32 Gallon Plastic Trash Cans.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Dome Lid |
| Capacity | 32 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 641433GY |
| For Use With | Global Industrial 32 Gallon Trash Cans |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |