Features
- Made with Steel
- Corrosion-resistant and fire safe
- Powder coated receptacle with perforated holes
- Bag retainer bands included
- Standard with hinged lid
- OSHA & ADA compliant
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 18-3/4 in |
| Height | 30 in |
| Weight | 37 lbs |
Product Details
| Type | Perforated Trash Can |
| Liner Material | Bag Retainer Bands |
| Color | Black |
| Series | Celestial |
| Opening | Round |
| Lid | Yes |
| Capacity | 40 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | CL40-BK |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Witt Industries |