Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2369881

MPN #: 6901037

Foundations® SnugFresh® Travel Yard Cover - White - Pack of 3

Product Description
Foundations® SnugFresh® travel yard covers are designed exclusively for Foundations® SnugFresh® travel yards to keep them clean and sanitized for every use. Made of durable, microfiber material, SnugFresh® covers may be laundered after each guest to provide a fresh and comfortable environment for the child. SnugFresh® covers attach to the SnugFresh® travel yards with a patented fastening system, ensuring the cover will remain securely and safely in place.

Features:

  • Durable, microfiber material play yard cover
  • Can be laundered to ensure a clean, sanitized environment every time
  • Compatible for use on SnugFresh® travel yards
  • Available in white


PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-2/5 in
Width26 in
Height24-5/7 in
Weight1 lbs
Sleeping Surface Width27-1/2 in
Sleeping Surface Length40 in

Product Details

TypeCover
ColorWhite
StyleCompact Size
MaterialFabric
DescriptionTravel Yard Cover
Package Quantity3
Manufacturers Part Number6901037
BrandFoundations

Warranty

Warranty1 yr