Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3249973

MPN #: C1719

Cortech USA Tray Master Food Delivery Cart, 54" x 32" x 67", Brown

Product Description
The Tray Master is the Most VERSATILE, Non-insulated Food DELIVERY CART available. This food delivery cart will eliminate straps, eliminate maintenance costs, and provide correctional facilities and jails with the high capacity food delivery cart they need. The cart comes with 90 degree dual-lock doors, providing easy and efficient insertion and removal of food trays. The Tray Master is the perfect fit for any Correctional Facility, Prison, or Jails food delivery needs. TPR Rubber Caster.

Features:
  • Accommodates any tray up to 9-1/2" x 14-1/2"
  • Raised top edge surfaces safely holds more trays, beverage servers and wash racks
  • Handle slots for easy navigation
  • 90° Dual-Lock doors (lock open/lock closed) for easy and efficient insertion and removal of trays and increased safety in transporting
  • Highest quality non-marring kingpin-less casters with quick change out design
  • Made from 100% virgin high density polyethylene (HDPE)
  • Structural design for maximum strength
  • Super smooth finish reduces marring of wall surfaces
  • Easy to clean & maintain with soap & water solution
  • Holds 108 X-Trays, 114 Rock 2 0 Trays or 156 Rock trays!
  • Manufactured to ISO Quality Standards in the USA


PRICE
$3,809.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width32 in
Height67 in
Caster Diameter8 in

Product Details

Capacity108 Xtrays, 114 Rock 2.0 Trays, 156 Rock Trays
MaterialPolyethylene
Package Quantity1
ColorBrown
Caster Type2 Rigid, 2 Swivel
Manufacturers Part NumberC1719
BrandCortech USA