Lubeworks® B07CQDMD1B Oil Transfer Pump Air Operated Pneumatic 8.5GPM / 32LPM PRO
Write a Review
|
Questions & Answers (0)
Product Description
Lubeworks® B07CQDMD1B Oil Transfer Pump Air Operated Pneumatic 8.5GPM / 32LPM PRO
SPECIFICATIONS - This Air Operated (Pneumatic) Double Action Oil Transfer Pump has a High Flow rate of a Max 8.5GPM / 32LPM. A Max Pressure Ratio of 1:1. A Max Air Inlet Pressure of 5-8BAR / 70-115PSI. A Max Fluid Pressure of 8BAR / 115PSI. An Air Motor Effective Dia. of 63mm 2.5". An Air Consumption (per minute) @ 8BAR / 130L @ 115PSI / 4.7CFM. An Air Inlet Connection of 1/4" & Oil Outlet Connection of 3/4" Male. A Long Pump Life of 960k Liters / 253k+ Gallons.
EFFICIENT DESIGN & CAPABILITIES - Our Transfer Pumps are Double Action & Self Priming designed, delivering the fast & precise flow rates. This Smart design uses fewer parts for less pump wear & tear, making it is easy to use & maintain.This pump is best suited for a Multiple Fluid types of medium to high viscosity at a short to medium distance, typical fluids handled include: motor oil, synthetic oil hydraulic, gear oil, automatic transmission fluid & suitable up to SAE80 grade oil.
PROPER USE & SAFETY - All our pumps come with a 2" Adjustable Bung adapter, for easy installation for barrel mounted applications. This pump can be barrel, cart or wall mounted. A Wall Mount Kit or Extension Tube Kit are Sold SEPARATELY. Follow manual for setup & always use the proper additional equipment as listed in the manual when installing pump & always wear protective glasses/goggles or gear when operating equipment.
The Prestige LUBEWORKS Favor - Partner with us & join millions worldwide who empower their everyday lives, by using our cutting edge equipment & supreme advanced technology, to Conquer any task or obstacle. Arise & gain Dominance over your 'sphere of influence' by starting here.
COMMITMENT - GreatCircleUSA is the only authorized seller of Lubeworks products & we are committed to providing customers with a stressful-free shopping experience. Buy with confidence, we are ALWAYS here to help.
SPECIFICATIONS - This Air Operated (Pneumatic) Double Action Oil Transfer Pump has a High Flow rate of a Max 8.5GPM / 32LPM. A Max Pressure Ratio of 1:1. A Max Air Inlet Pressure of 5-8BAR / 70-115PSI. A Max Fluid Pressure of 8BAR / 115PSI. An Air Motor Effective Dia. of 63mm 2.5". An Air Consumption (per minute) @ 8BAR / 130L @ 115PSI / 4.7CFM. An Air Inlet Connection of 1/4" & Oil Outlet Connection of 3/4" Male. A Long Pump Life of 960k Liters / 253k+ Gallons.
EFFICIENT DESIGN & CAPABILITIES - Our Transfer Pumps are Double Action & Self Priming designed, delivering the fast & precise flow rates. This Smart design uses fewer parts for less pump wear & tear, making it is easy to use & maintain.This pump is best suited for a Multiple Fluid types of medium to high viscosity at a short to medium distance, typical fluids handled include: motor oil, synthetic oil hydraulic, gear oil, automatic transmission fluid & suitable up to SAE80 grade oil.
PROPER USE & SAFETY - All our pumps come with a 2" Adjustable Bung adapter, for easy installation for barrel mounted applications. This pump can be barrel, cart or wall mounted. A Wall Mount Kit or Extension Tube Kit are Sold SEPARATELY. Follow manual for setup & always use the proper additional equipment as listed in the manual when installing pump & always wear protective glasses/goggles or gear when operating equipment.
The Prestige LUBEWORKS Favor - Partner with us & join millions worldwide who empower their everyday lives, by using our cutting edge equipment & supreme advanced technology, to Conquer any task or obstacle. Arise & gain Dominance over your 'sphere of influence' by starting here.
COMMITMENT - GreatCircleUSA is the only authorized seller of Lubeworks products & we are committed to providing customers with a stressful-free shopping experience. Buy with confidence, we are ALWAYS here to help.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 30 in |
| Weight | 11 lbs |
| Thread Diameter | 3/4 |
| Hose Length | 10-5/8 ft |
| Adapter Male Thread Size | 1/4 |
Product Details
| Flow Rate | 8.5 |
| Thread Type | Male NPT |
| Type | Pneumatic Oil Transfer Pump |
| Capacity | 253k+ gal |
| Description | Oil Transfer Pump Air Operated Pneumatic |
| Manufacturers Part Number | GUL002 |
| PSI | 115 psi |
| Brand | Lubeworks |
Warranty
| Warranty | 1 yr |