Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lubeworks

Model # :T9FB2354837

MPN #: 17130503

Lubeworks® B071J4851C Oil Transfer Pump Air Operated Pneumatic Drum Pump 40LPM / 10.6GPM

Product Description
Lubeworks® B071J4851C Oil Transfer Pump Air Operated Pneumatic Drum Pump 40LPM / 10.6GPM

The 5:1 is perfect for fluid oil transfer in high volume and longer distance applications, such as truck shop service fleet facilities and in-plant applications Corrosion-resistant design utilizes liquid salt nitriding, nickel plating, stainless steel, aluminum and chrome on key components for longer life Few moving parts in the air motor assembly means less downtime and low repair cost Large air porting design provides efficient use of compressed air supply for continuous pump operation without icing Typical fluids handled include motor oil, synthetic oil hydraulic, suitable for use oil to sae130 oil, gear oil, and automatic transmission fluid. Also Suitable for oil to SAE240 usage.

PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/3 in
Width9-4/5 in
Height8 in
Weight17 lbs
Thread Diameter3/4
Hose Length10-5/8 ft
Adapter Male Thread Size1/4

Product Details

Flow Rate10.6
Thread TypeNPT
TypePneumatic Oil Transfer Pump
DescriptionOil Transfer Pump Air Operated Pneumatic Drum Pump
Manufacturers Part Number17130503
PSI175 psi
BrandLubeworks

Warranty

Warranty1 yr