Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lubeworks

Model # :WBB2354834

MPN #: 1701034

Lubeworks® B01NBZPGR1 Oil Transfer Pump Air Operated Pneumatic, PRO Heavy Duty Double Action

Product Description
SPECIFICATIONS - This Air Operated (Pneumatic) Double Action Oil Transfer Pump has a High Flow rate of a Max 7.4GPM / 28LPM. A Max Pressure Ratio of 3:1. A Max Air Inlet Pressure of 5-8BAR / 70-115PSI. A Max Fluid Pressure of 24BAR / 350PSI. An Air Motor Effective Dia. of 63mm 2.5". An Air Consumption (per minute) @ 8BAR / 140L @ 115PSI / 5.0CFM. An Air Inlet Connection of 1/4" & Oil Outlet Connection of 3/4" Male. A Long Pump Life of 840k Liters / 221k+ Gallons.

EFFICIENT DESIGN & CAPABILITIES - Our Transfer Pumps are Double Action & Self Priming designed, delivering the fast & precise flow rates. This Smart design uses fewer parts for less pump wear & tear, making it is easy to use & maintain. This pump is best suited for a Multiple Fluid types of medium to high viscosity at a short to medium distance, typical fluids handled include: motor oil, synthetic oil hydraulic, gear oil, automatic transmission fluid & suitable up to SAE130 grade oil.

PROPER USE & SAFETY - All our pumps come with a 2" Adjustable Bung adapter, for easy installation for barrel mounted applications. This pump can be barrel, cart or wall mounted. A Wall Mount Kit or Extension Tube Kit are Sold SEPARATELY. Follow manual for setup & always use the proper additional equipment as listed in the manual when installing pump & always wear protective glasses/goggles or gear when operating equipment.

The Prestige LUBEWORKS Favor - Partner with us & join millions worldwide who empower their everyday lives, by using our Cutting Edge Equipment & Supreme Advanced Technology, to Conquer any task or obstacle. Arise & Gain Dominance over your 'Sphere of Influence' by starting here.

COMMITMENT - GreatCircleUSA is the only authorized seller of Lubeworks products & we are committed to providing customers with a stress-free shopping experience. Buy with confidence, we are ALWAYS here to help.

PRICE
$385.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width5 in
Height5 in
Weight12.1 lbs
Thread Diameter3/4
Hose Length10-5/8 ft
Adapter Male Thread Size1/4

Product Details

Flow Rate7.4
Thread TypeMale NPT
TypePneumatic Oil Transfer Pump
DescriptionOil Transfer Pump Air Operated Pneumatic, PRO Heavy Duty Double Action
Manufacturers Part Number1701034
PSI115 psi
BrandLubeworks

Warranty

Warranty1 yr