UltraSite® Treasure Hollow In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 4 ft |
Product Details
| Manufacturers Part Number | 33-12-0168 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
The Pegasus fills your musical space with bright and beautiful tones. Designed to catch any tiny musician's attention by spreading its wings into two keys, C Major and A Minor. With 23 notes, the Pegasus is ready to play anything from simple to sublime. Specifications: Style: Metallophone Tonal Quality: Bright Sustain Notes: 23 Note Material: Anodized aluminum Resonated: Yes Key/Scale: (LH) A Minor (RH) C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 47-3/4"L x 18-7/8"W x 43"H *Finished Height varies based on mounting, post style, and desired age group.
Intentionally created for narrower play spaces, the Row Series jams tons of activity into a straight line of fun! The Lafayette with Shade offers multiple climbers and play panels together with protection from the sun. The 4' fall height makes it ideal for kids from 2-12. Age 2-5 or 5-12. Use Zone 19' 9" x 38' 5".
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides. Specifications: Style: Chime Tonal Quality: Bright/ Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Mallets: 2 Black (80 Durometer) Dimensions: 43-5/16"L x 10"W x 68-7/16"H *Finished height varies based on ...
The Premium Ensemble brings together five of our highest-rated instruments all in one package. With the low spiritual tones of the Contrabass Chimes and the sparkling timbre of the Pegasus and Swirl, this collection also features the island sounds of Tuned Drums and the Imbarimba. The Premium Ensemble creates a perfect music environment for everyone. Instruments Included: Imbarimba Tuned Drums Contrabass Chimes Pegasus Swirl
The Imbarimba design combines elements of two classic African instruments, the marimba (a resonated xylophone) and the kalimba (a thumb piano). The coated fiberglass bars are entirely weatherproof, withstand hard use, and deliver the sound of a wooden instrument without the maintenance. Stainless steel resonators project rich tones with strength and clarity. Specifications: Style: Earthy/ Percussive Tonal Quality: Earthy/Marimba Notes: 22 Note Material: Coated Fiberglass Resonated: Yes Key/Scale: (LH) C Major Pentatonic / (RH) A Minor Pentatonic Range: Alto/ Soprano Mallets: 2 Black (80 ...