UltraSite® Signal Springs In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 4 ft |
Product Details
| Manufacturers Part Number | 33-12-0088 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
The Pegasus fills your musical space with bright and beautiful tones. Designed to catch any tiny musician's attention by spreading its wings into two keys, C Major and A Minor. With 23 notes, the Pegasus is ready to play anything from simple to sublime. Specifications: Style: Metallophone Tonal Quality: Bright Sustain Notes: 23 Note Material: Anodized aluminum Resonated: Yes Key/Scale: (LH) A Minor (RH) C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 47-3/4"L x 18-7/8"W x 43"H *Finished Height varies based on mounting, post style, and desired age group.
Intentionally created for narrower play spaces, the Row Series jams tons of activity into a straight line of fun! The Lafayette with Shade offers multiple climbers and play panels together with protection from the sun. The 4' fall height makes it ideal for kids from 2-12. Age 2-5 or 5-12. Use Zone 19' 9" x 38' 5".
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides. Specifications: Style: Chime Tonal Quality: Bright/ Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Mallets: 2 Black (80 Durometer) Dimensions: 43-5/16"L x 10"W x 68-7/16"H *Finished height varies based on ...
Make any Pasadena module bike friendly with our Pasadena Bike Rack! Its small footprint and modern aesthetic make this the perfect addition to any streetscape. Features: 2 bike capacity Fully welded with powder coated finish Formed 1/4" steel plate with precision punched perforated pattern 1/4" thick bicycle locking plate Portable and/or surface mount
This compact structure is perfect for play areas with limited space, but doesn't compromise fun. Roofs over both decks and a cozy Crawl Tunnel offer children shade and place to relax after hours of fun. Ground-level musical components offer fun for children of all abilities. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 4'0" Perfect for ...