Towing Ball - 2" Dia. X 2-1/8" Shank - 3,500 Lb. Cap. Chrome - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Towing Ball,Chrome,2"X3/4"X2-1/8", Cap. 3,500# GTW.
PRICE
$10.00
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/8 in |
| Weight | 2-1/10 lbs |
| Size | 2" |
| Ball Size | 2" |
Product Details
| Style | Standard |
| Type | Towing Ball |
| M.G.T.W. | 3,500 Lbs |
| Color | Chrome |
| Manufacturers Part Number | 1802010 |
| Brand | Buyers Products |