Features
- Chrome finish
- Shank Diameter: 1-1/4" - Shank Length: 3"
- Includes zinc-coated hex jam nylock nut
- Fits Buyers Products BH102000, BH102516, 10052, and 10057
Weights & Dimensions
| Width | 3-4/5 in |
| Depth | 1-1/4 in |
| Height | 2 in |
| Weight | 3 lbs |
| Shank Diameter | 1-1/4" |
| Shank Length | 3 in |
| Ball Size | 2" |
Product Details
| Color | Silver |
| For Use With | Buyers Products 10-Ton Combination Hitch |
| Finish | Chrome |
| Material | Carbon Steel |
| Description | 2" Replacement Ball w/ Nut For BH10 Series |
| Manufacturers Part Number | RB102000 |
| Ball Material | Carbon Steel |
| Brand | Buyers Products |