The Tri-Ball Hitch with Chrome Towing Balls from Buyers Products is an all-in-one, time-saving solution to handling different ball sizes and weight requirements. Tow up to 6,000 lb. with the 1-7/8 in. ball; 7,500 lb. with the 2 in. ball; and 10,000 lb. with the 2-5/16 in. ball. The solid shank for 2" receiver tubes is black powder-coated for corrosion resistance with chrome towing balls.
Features- Switch balls with just a turn of the shaft.
- Corrosion-resistant black powder-coated finish.
- Ball Capacities: 1-7/8" - 6,000 lb. MGTW, 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW
- 2" Solid Shank
- 5/8" Hitch Pin Hole