Buyers Products Tri-Ball Hitches for 2-1/2 Inch Hitch Receivers provide three different ball sizes and towing capacities to haul loads of all sizes and weights. Available in black the tow balls come in the following sizes: 1-7/8 in. (6000 lb) 2 in. (10000 lb) and 2-5/16 in. (14000 lb). Just pull the draw bar out and rotate the shank to the ball that's best for the job at hand. These multi-ball hitches fit 2-1/2 in. receiver tubes and use 5/8 in. hitch pins (sold separately). They feature sturdy tubular steel construction with a corrosion resistant black powder-coated finish.
Buyers Products Tri-Ball Hitch with Black Towing Balls - 2-1/2in Receiver - 1802250
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 4/5 in |
| Depth | 13 in |
| Height | 6 in |
| Weight | 16.1 lbs |
| Receiver Size | 2.50 |
Product Details
| Type | Tri-Ball Mount |
| Color | Black |
| Style | Tri-Ball |
| M.G.T.W. | 14000 lb |
| Finish | Powder Coat |
| Material | Carbon Steel |
| Description | Tri-Ball Hitch Receiver |
| Manufacturers Part Number | 1802250 |
| Brand | Buyers Products |