Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276155

MPN #: BH850MM

Buyers Products 8 Ton Combination Hitch, 50 Millimeter Ball - BH850MM

Product Description
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 50 mm ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520)

Features
  • Handles multiple towing needs with its interchangeable design.
  • Easy to use latch and single-piece, drop-forged lower jaw.
  • Tough forged steel hitch balls are interchangeable.
  • Durable, corrosion-resistant powder-coated finish.
  • 16,000 lbs. Maximum Gross Trailer Weight


PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth4-4/5 in
Height7-1/2 in
Weight13 lbs
Size8 Ton
Fastener Size1/2 in
Ball Size50 MM

Product Details

Mounting Pattern Vertical1-3/4"
TypeCombination Hitch
ColorBlack
Hole Spacing Vertical1-3/4"
For Use WithTowing, Hauling, Rental Towing Vehicles
StyleBH8 Series
M.G.T.W.16,000 Lbs
Hole Spacing Horizontal3-3/8"
FinishPowder Coat
MaterialForged Steel
DescriptionCombination Hitch 50 Millimeter Ball
Mounting Pattern Horizontal3-3/8"
Manufacturers Part NumberBH850MM
M.V.I.3,000 Lbs
Ball MaterialForged Steel
BrandBuyers Products