Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337144

MPN #: 1802280

Buyers Products Tri-Ball Hitch with Pintle Hook and Chrome Towing Balls, 2-1/2in Receiver - 1802280

Product Description

Buyers Products Tri-Ball Hitch with Pintle Hook for 2-1/2 Inch Hitch Receivers provides four different options for hauling your equipment. This versatile hitch features three chrome tow balls of different sizes and capacities and a cast steel pintle hook. The towing ball sizes and capacities are: 1-7/8 in. (6000 lb) 2 in. (10000 lb) and 2-5/16 in. (14000 lb). To swap between balls simply pull out the draw bar and rotate the shank to get the perfect size for the job. The hitch fits 2-1/2 in. receiver tubes. The sturdy tubular steel shank features a corrosion resistant black powder-coated finish and uses a 5/8 in. hitch pin (sold separately). The pintle hook's cast jaw locks in closed position for secure lunette eye towing.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 1/2 in
Depth9 1/2 in
Height6 in
Weight21.8 lbs
Receiver Size2.50

Product Details

TypeTri-Ball Mount
ColorBlack
StyleTri-Ball
M.G.T.W.6,000/10,000/14,000 lb
FinishPowder Coat
MaterialCarbon Steel
DescriptionTri-Ball Hitch Receiver
Manufacturers Part Number1802280
BrandBuyers Products