All-In-One Deluxe Door Closer Packages
Tri-Pack includes a 2 speed door closer that is non-handed and uses the same template as Yale 50 and Norton 1600. Rack and pinion action, with all temperature hydraulics. Latching and closing speeds adjust. A back check closer for slower closing speed is included. The parallel arm bracket and binding barrels/screws for easy mounting are all included in the package. Duranodic Finish.
PA 950 Series Tri-Pack Heavy Duty Closer - Duranodic w/ Back Check
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 1-7/8 in |
| Height | 2-7/8 in |
Product Details
| Type | Heavy Duty |
| Package Quantity | 2 |
| Description | Heavy Duty Closer w/ Back Check |
| Color | Duranodic |
| Manufacturers Part Number | PA954BCDUR |
| For Use With | Fits Up To 48" Interior Or 36" Exterior |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | UL Listed |