Model # :WBB2158891
MPN #: GJO85144
Trigger Sprayer, White, 9.875" Tube, 24 Sprayers
Write a Review
|
Questions & Answers (0)
Product Description
Contour trigger sprayer features an ergonomic shape for comfortable handling during extended use. No-leak design prevents liquids from slowly seeping out of the bottle. Adjustable nozzle allows you to quickly control the amount of liquid to be dispensed for economical use. Easy-to-use trigger allows fast, repeatable use for efficient performance.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
Product Details
| Style | Ergonomic |
| Type | General Purpose |
| Material | Plastic |
| Package Quantity | 24 Sprayers |
| Color | White |
| Output | 1.3 ml |
| For Use With | 32 oz. Bottles |