Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145926

MPN #: 50276

TrippNT Triple Glove Box Dispenser, Stainless Steel, 10-7/8"W x 3-7/8"D x 15"H

Product Description
TrippNT's Stainless Steel Glove Box Holders hold and protect glove boxes. These holders can be easily wall mounted with cut-out keyholes. The 301 brushed finish on the stainless steel construction is corrosion resistant and easily cleaned. Ships fully assembled with mounting hardware included. Available in sizes Single and Double.

Features:
  • Rectangular with Front Dispensing Slot
  • Corrosion Resistant
  • 301 Brushed Finish Stainless Steel
  • Stores and Protects Glove Boxes
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$149.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-7/8 in
Depth3-7/8 in
Height15 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorSilver
StyleTop Loading
Mounting LocationWall
CapacityTriple
FinishBrushed
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number50276
BrandTrippNT

Warranty

WarrantyLifetime Guarantee