Proto J4996 9 Piece Round Head Hex Key Set - Metric
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 9 Piece Round Head Hex Key Set - Metric
Ball end can tighten or loosen screws at angles up to 25°.
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1.5MM-10MM |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Case/Stand/Pouch Included | Case |
| Color | Black Oxide |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | J4996 |
| Brand | Proto |