Nearly Natural Triple Silver Queen with Hexagon Vase Silk Plant
|
Questions & Answers (0)
Product Description
Someone once called this the King of our Silver Queens, and who are we to argue? It has the classic silver queen look - complete with lush, multi-colored leaves springing out in every direction - nestled snugly into a decorative hexagon planter. It's a timeless look that will remain that way, needing nary a drop of water. This Silver Queen is indeed a princely piece fit for a king!
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 16 in |
| Height | 14 in |
| Pot Size | 7"W x 5-1/2"H |
| Plant Height | 14 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Silver Queen |
| Material | Polyester, Plastic, Iron |
| Description | Triple Silver Queen with Hexagon Vase Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6696 |
| Purpose | Desk Top |
| Brand | Nearly Natural |