Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB1638700

Global Industrial™ Octagon H.S.C. Bulk Bin Bottom Cargo Containers, 46"L x 38"W x 24"H, Kraft - Pkg Qty 5

Product Description
Recommended for shipping resins, powders, produce and other heavy products.

Features:
  • Constructed from extra heavy duty 1300# TW/ECT-155 corrugated kraft
  • Used with lid part number 463836OCTLID (Global# B1638710) - sold separately
  • Works with bin liners part number PC136 (Global# B1645462) - sold separately
  • Sold and shipped in flat bundles of 5
  • The dimensions provided are the inside dimensions of the product
  • Meets ASTM D 5168-98 specification.


PRICE
$599.75  Sold in packages of 5 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
599.75
Buy 5+ pkgs
549.75Save $50.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length46 in
Inside Width38 in
Inside Height24 in
Weight Capacity281 - 300 lbs

Product Details

TypeOctagon Bulk Boxes
ColorKraft
Strength1300# / ECT-155
RecyclableYes
MaterialCorrugate
Wall TypeTriple
Package Quantity5
Manufacturers Part NumberB1638700
BrandGlobal Industrial