EZ-ACCESS® SUITCASE® Triplefold Ramp TFAS10 - 10'L x 29-1/2"W - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
EZ-ACCESS® SUITCASE® Trifold® Triplefold Ramp - 10'L x 29-1/2"W - 800 Lb. Capacity
This ramp, with its unique 3-fold design, offers the length required for wheelchairs and scooters to easily access steps, vehicles, and raised landings. The ramp is designed to be used and carried as a set, or if desired, can be quickly separated into two individual sections, making it even easier to use, carry, and store. By simply removing two hinge pins, the ramp quickly separates into two lightweight halves, each with their own carrying handle. The durable, interlocking hinge provides smoother operation and reduced pinch points. Ramp features an applied high-quality slip-resistant tread and a self-adjusting bottom transition plate for easy conversion from ramp to ground. Unfolds to a 29-1/2" wide platform. Manufactured of welded aircraft-grade aluminum. Features an 800 pound weight capacity and three-year limited warranty.
This ramp, with its unique 3-fold design, offers the length required for wheelchairs and scooters to easily access steps, vehicles, and raised landings. The ramp is designed to be used and carried as a set, or if desired, can be quickly separated into two individual sections, making it even easier to use, carry, and store. By simply removing two hinge pins, the ramp quickly separates into two lightweight halves, each with their own carrying handle. The durable, interlocking hinge provides smoother operation and reduced pinch points. Ramp features an applied high-quality slip-resistant tread and a self-adjusting bottom transition plate for easy conversion from ramp to ground. Unfolds to a 29-1/2" wide platform. Manufactured of welded aircraft-grade aluminum. Features an 800 pound weight capacity and three-year limited warranty.
PRICE
$1,229.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 29-1/2 in |
| Height | 2-5/8 in |
| Weight Capacity | 800 lbs |
| Weight | 60 lbs |
| Folded Dimensions | 15" x 60-3/4" x 11-1/2" |
Product Details
| Assembly Required | No |
| Type | Portable Ramps |
| Color | Silver |
| Series | SUITCASE® Trifold® |
| Material | Aluminum |
| Description | Triplefold Portable Ramp |
| Package Quantity | 1 |
| Manufacturers Part Number | SUITCASE TFAS10 |
| Brand | EZ-Access |
Warranty
| Warranty | 3 yr |