- Standard duty unit, eccentric locking collar
- One-piece cast iron housing, solid base
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Grease fitting for adding lubricant
- Triple lip seals available on request
- Anti-Rotation device
Tritan, HCP209-28, Pillow Block Bearing, Eccentric Locking Collar, Bore 44.45 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 190 mm |
| Width | 56.3 mm |
| Height | 106 mm |
| Bore Diameter | 44.45 mm |
| Static Load Rating | 4630 N |
| Mounting Hole Center | 146 in |
| Mounting Surface to Centerline of Shaft | 53.98 in |
| Bolt Hole Size | 1/2" / M14 |
Product Details
| Dynamic Load Rating (N) | 7100 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.014 - 0.036 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Eccentric Locking Collar Pillow Block Bearing |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | HCP209-28 |
| Insert | HC209-28 |
| Brand | Tritan |