Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799068

MPN #: 830T60-4A-CP

Kohler® Triton® Bowe® Service Sink Faucet, Lever Handles, 5-1/8" Spout Reach

Product Description
With a practical design and solid brass construction, Triton® Bowe® faucets are an exceptional value. This competitively priced Triton® Bowe® shelf-back service sink faucet features two Lever handles in Polished Chrome. Designed for rough commercial applications, this faucet features a thick coating of chrome plating for durability and corrosion resistance.

Features:
  • 8" (203 mm) center
  • 5-1/8" (130 mm) wall-to-spout outlet with pail hook
  • 1/4-turn full brass ceramic valve
  • 13.5 gal/min (51.1 l/min) flow rate at 60 psi (4.1 bar)
  • 2-7/16" vandal-resistant metal lever handles
  • Threaded spout for hose connection
  • Atmospheric vacuum breaker to prevent back flow (not intended for continuous pressure)
  • Drain sold separately


PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-11/16 in
Centers8 in
Spout Reach5-1/8 in

Product Details

ColorSilver
Gallons per Minute13.5 gal/min
Liters per Minute51.1 LPM
Mounting LocationWall
MaterialBrass
Manufacturers Part Number830T60-4A-CP
Faucet Holes2
Handle StyleLever
BrandKohler

Compliance & Certifications

CertificationsADA, ASME, ICC, ANSI, CSA, OBC
ADA CompliantYes