Triton Products 18"W x 36"H Square Hole Pegboards w/30 pc. LocHook Assortment & Hanging Bin System
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard kits offer a complete wall storage system.
LocBoard heavy duty white epoxy coated steel pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. The epoxy coating makes them scratch resistant.
LocBoards are formed using a sturdy boxed construction providing years of heavy duty holding strength for heavy and odd shaped items.
LocBoards are designed so that mounting hardware is hidden from sight, presenting a clean and attractive appearance.
LocBoards are used in conjunction with all Triton Products commercial grade LocHook products offering 2 and 4 point secure lock on hooks.
LocHook commercial strength hooks are the ultimate holding system for organization and storage when combined with the steel LocBoard.
These industrial strength hooks with patented 2 and 4-point contact locking mechanisms offer users the greatest holding ability for stored items.
LB18-CK includes: (2) 18" x 36" LocBoards; (1) Multi-prong tool holder; (1) Multi-ring tool holder; (2) 4" Single Rod, 30º Bend; (2) 6"Single Rod, 90º Bend; (2) 5-3/4" Double Rod, 80º Bend; (3) 1" Single Rod, 30º Bend; (3) 3" Single Rod, 30º Bend; (3) 3" Double Rod, 90º Bend; (3) 2-1/4" Curved Hook; (2) Extended Spring Clips; (2) Standard Spring Clips; (2) Closed Hammer/Pliers Holder; (2) BinClip(s); (2) Black Plastic Hanging Bins; all mounting hardware included.
LocBoard heavy duty white epoxy coated steel pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. The epoxy coating makes them scratch resistant.
LocBoards are formed using a sturdy boxed construction providing years of heavy duty holding strength for heavy and odd shaped items.
LocBoards are designed so that mounting hardware is hidden from sight, presenting a clean and attractive appearance.
LocBoards are used in conjunction with all Triton Products commercial grade LocHook products offering 2 and 4 point secure lock on hooks.
LocHook commercial strength hooks are the ultimate holding system for organization and storage when combined with the steel LocBoard.
These industrial strength hooks with patented 2 and 4-point contact locking mechanisms offer users the greatest holding ability for stored items.
LB18-CK includes: (2) 18" x 36" LocBoards; (1) Multi-prong tool holder; (1) Multi-ring tool holder; (2) 4" Single Rod, 30º Bend; (2) 6"Single Rod, 90º Bend; (2) 5-3/4" Double Rod, 80º Bend; (3) 1" Single Rod, 30º Bend; (3) 3" Single Rod, 30º Bend; (3) 3" Double Rod, 90º Bend; (3) 2-1/4" Curved Hook; (2) Extended Spring Clips; (2) Standard Spring Clips; (2) Closed Hammer/Pliers Holder; (2) BinClip(s); (2) Black Plastic Hanging Bins; all mounting hardware included.
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
Product Details
| Type | Pegboard Kit |
| Color | White |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 32 |
| Manufacturers Part Number | LB18-CK |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |