Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rust-Oleum

Model # :WBB686338

MPN #: 253479

Rust-Oleum TurboKrete Concrete Patch Kit, 2 Gal.

Product Description
Rust-Oleum TurboKrete Concrete Patch Kit 2 Gal.

High-performance, 100% solids epoxy patch kit repairs damaged concrete, fills deep holes, and protects against abrasion, impact and most chemicals. Restores damaged curbs and severely spalled floors. 3-4 times stronger than concrete. Easy-mix, trowel applied fast-cure formula. Dries quickly return to service in 1.5 - 4 hr. for light traffic/6-8 hr. heavy traffic. For indoor and outdoor use
PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
139.95
Buy 4 units - 7 units
135.95Save $4.00 (3%)
Buy 8+ units
129.95Save $10.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Gallon

Product Details

StyleConcrete Saver
TypeConcrete Patching Compound
Size Type2 Gallon
Package Quantity1
DescriptionTurboKrete
ColorGray
BrandRust-Oleum