Suncast® Lid for 1/2 Cu. Yd. Commercial Tilt Truck, Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 57 in |
| Width | 30-13/16 in |
| Height | 5-1/2 in |
| Weight | 10.6 lbs |
Product Details
| Type | Lid |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | RMTT50LID |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |
Related Products
The Suncast® Commercial 1 cubic yard, standard duty tilt truck is constructed of durable resin and is made to help you transport different items around your jobsite. With a capacity of 1,300 lbs., this truck can help you transport all of your loading duties. The industrial strength casters provide easy maneuvering, while the brake helps with loading and unloading. Next time you need to transfer heavy items for a job, make sure to get a Suncast® Commercial tilt truck. Features: Will not rust or chip and is resistant to denting and bending Smooth surface inside for easy clean out ...
Ideal for bulk material handling and bulk linen transport. Constructed of a full 3/8" steel wire frame and base and super-strong vinyl liner. Liners are mold, mildew, UV and tear resistant. Carts move easily on six heavy-duty polyurethane casters. Vinyl covered bottom platform provides support for loads. Ships fully assembled. Made in the USA. Standard colors black, blue, green, gray, red and yellow. Additional colors and custom sizes available.
Durable rotational molded trucks handle heavy loads up to 1,250 lbs. with ease. Features: 5" swivel caster and 12" inset wheels for smooth handling and maneuverability Constant force design allows for controlled dumping by one person Smooth surface is easy-to-clean and resists pitting and corroding Features a powder-coated steel frame for corrosion resistance Standard-duty trucks include steel side rails for extra support.
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 8 bushel bulk mover cart is made of aluminum, heavy duty all welded design. 1.5" diameter easy grip frame. NSF certified. This is for the cart only, tub & lid sold separately. Cart measures 33"L x 22.25"W x 23"H and weighs 23 pounds
This domed, hinged tilt truck lid conceals loads for safe transport while boosting tilt truck capacity by 15%. The built-in storage and workspace minimizes downtime and provides a convenient task space. An integrated bag holder provides easy access to commercial-grade trash bags on the go. Backed by a category-leading 10-year limited warranty, this lid delivers durability and performance you can count on.