- Smooth surface inside for easy clean out
- Won't rust or chip and resistant to denting and bending
- Roto-molded MDPE provides the ultimate durability
- Industrial-strength casters with integrated brakes
- Towable design allows for connection of multiple units
- 2,200-lb capacity
- Forkliftable feature
Suncast®Towable/Forkliftable Heavy Duty Plastic Tilt Truck, 1.5 Cu,Yd.Cap, 2200 Lbs. Cap, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85-7/8 in |
| Width | 41-1/4 in |
| Height | 49 in |
| Weight Capacity | 2200 lbs |
| Weight | 219 lbs |
| Rear Wheel Diameter | 14 in |
| Front Wheel Diameter | 6 in |
Product Details
| Wheel Material | Rubber |
| Type | Extra Heavy Duty Forkliftable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1-1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | RMTTHD150D |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |