- Smooth surface inside for easy clean out
- Won't rust or chip and resistant to denting and bending
- Roto-molded MDPE provides the ultimate durability
- Industrial-strength casters with integrated brakes
- Towable design allows for connection of multiple units
- 1,350-lb capacity
Suncast® Towable Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1350 Lbs. Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-3/16 in |
| Width | 27-3/4 in |
| Height | 34-7/8 in |
| Weight Capacity | 1350 lbs |
| Weight | 108 lbs |
| Rear Wheel Diameter | 10 in |
| Front Wheel Diameter | 4 in |
Product Details
| Wheel Material | Rubber |
| Type | Heavy Duty Forkliftable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | RMTTHD50D |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |