American Forge & Foundry Truck Wheel Step, Heavy-Duty, 300 Capacity Lbs, 26-1/2"L x 9-1/2"W, Nonskid
Write a Review
|
Questions & Answers (0)
Product Description
Truck step wraps over tire, providing a nonslip step for loading roof racks and servicing trucks, SUV's and semis. Fits truck tires up to 24-1/2" diameter. 9" x 27" step with rugged non-slip tread. Heavy duty quality. Folds flat for storage. Capacity: 300 lbs. 26-1/2" L x 9-1/2" W Nonskid Surface. Ship Wt.: 17.5 lbs. 1 Year Limited Warranty.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 9-1/2 in |
| Height | 18 in |
| Weight | 17.5 |
Product Details
| Capacity | 300 |
| Description | Heavy-Duty Truck Wheel Step |
| Color | Silver |
| Manufacturers Part Number | 3912A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |