Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2273282

MPN #: 551

Milton Dual Truck Tire Inflator Gauge and Regulator, 10 to 160 PSI, 7' Hose - 551

Product Description
Fill two tires at once with this dual truck tire inflator gauge with regulator. Truck tire inflator has a pressure range of 10 to 160 PSI or 80 to 840 kPa. Includes two 7' hose assemblies with dual lock on chucks, as well as a 6" extension. Inflator gauge comes with a magnified viewing window. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.

Includes
  • Regulator
  • Two 7' Hose Assemblies with Dual Lock on Chucks
  • 6" Extension.


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Thread Diameter1/4"
Hose Length7 ft

Product Details

TypeDual Lock On Chucks
ColorRed
Min Working Pressure10 psi
StyleWindow
MaterialDiecast Aluminum
DescriptionDual Truck Tire Inflator Gauge with Regulator
Package Quantity1
Manufacturers Part Number551
Max Working Pressure160 psi
BrandMilton

Compliance & Certifications

OSHA Compliance1910.177