True® Wine Merchandiser 1 Section - 27"W X 29-7/8"D X 78-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Wine Merchandiser, one-section, (4) wine racks & (1) shelf, black vinyl exterior, black aluminum interior w/ mirrored back, 300 stainless steel floor, (1)Low-E thermal glass hinged door, fluorescent int. lights, 1/3HP, 115v/60/1-ph, 7.2 amps, UL, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,719.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-7/8 in |
| Height | 78-5/8 in |
Product Details
| Cabinet Color Family | Black |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Vinyl, Stainless Steel, Aluminum, Glass |
| Phase | 1 |
| Manufacturers Part Number | GDM-23W |
| Brand | True |
| Type | Wine Cooler |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 5.5 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 1 |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |