Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364408

MPN #: T1905WH

San Jamar® TrueFold® C-fold/Multifold Towel Dispenser - White - T1905WH - Pkg Qty 5

Product Description
TrueFold® C-fold/Multifold Towel Dispenser

The True Fold accommodates both C–Fold and Multifold towels with an operator–friendly flip door feature eliminating towel waste.
  • Versatile design allows operator to choose which folded towel to use.
  • Large capacity for reduced maintenance.
  • Professional finish.
  • Measurements: 11-5/8"W x 5"D x 14-1/2"H.
PRICE
$399.75  Sold in packages of 5 / $79.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Depth5 in
Height14-1/2 in

Product Details

TypeManual
ColorWhite
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity300-C-Fold/500-Multifold
MaterialSteel/Plastic
DescriptionTowel Dispenser
Package Quantity5
Manufacturers Part NumberT1905WH
BrandSan Jamar