Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059746

MPN #: JT9-5783521

JET® Trunnion, JT9-5783521

Product Description

This is an authentic OEM sourced part that is intended to be used with band saws from Jet and Wilton. The metal trunnion attaches to the underside of the saw's table. This item is used to mount the table to the frame and to allow the table to tilt. This item is sold as an individual replacement part.

For Use With:
  • Jet 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw



PRICE
$20.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5783521
TypeTrunnion
For Use WithBand Saws, Saws
BrandJET