- Fits into soffits, stair risers or under utility cabinets
- Finned steel heating element
- Manual reset thermal cut-out
- Recessed opening: 22-3/8" x 3-5/8" x 11-1/2"
- Grill dimensions: 23-7/8" x 3-5/16"
- Made in the USA
TPI TSH Series Fan Forced Kickspace Specialty Heater, Brown TSH20J 1500/1000W 240/208V
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$415.36was $489.95
Save $74.59 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 14 in |
| Height | 5 in |
| Weight | 16 lbs |
Product Details
| Type | Forced Air Heater |
| Color | Brown |
| Amperage | 4.2/7.2/8.4/12.5 A |
| Wattage | 750/1000/1500/2000 W |
| Voltage | 120/208/240 V |
| Watts High | 2000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | TSH20J |
| BTU | 2560/5120 BTU |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |