Tube, 12 x 57mm (3mL), Polystyrene, Flat Bottom, Graduated, with Rim, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These flat bottom, self-standing tubes are available in clear polystyrene (PS) or unbreakable polypropylene (PP). The 3mL polystyrene tubes measure 12 x 57mm. They are graduated with rim.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12X57mm |
Product Details
| Capacity | 3mL ml |
| Closure Type | Plug cap |
| Material | POLYSTYRENE (PS) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 114010 |
| Brand | Globe Scientific |