GENIE® 83041346 Rotator Genie Variable Speed Rotator with Standard Platform, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041346 Rotator Genie Variable Speed Rotator with Standard Platform, 120V
Rugged and versatile lab rotator featuring a platform with retaining bands designed to turn 90 degrees allowing for different mixing motions. Designed to fit in most incubators and cold rooms. Standard Platform With Bands.
Rugged and versatile lab rotator featuring a platform with retaining bands designed to turn 90 degrees allowing for different mixing motions. Designed to fit in most incubators and cold rooms. Standard Platform With Bands.
PRICE
$989.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 7 in |
| Height | 15-3/4 in |
| Weight | 11.5 lbs |
| Plate Size | 10-1/4 x 10-1/4 in |
Product Details
| RPM | 5-35 RPM rpm |
| Voltage | 120 V |
| Material | ABS/Steel |
| Description | Rotator Genie Lab Rotator with Standard Platform |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-2100 |
| Brand | Genie |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE |