Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088184

MPN #: 456116B

Tube Stand, Reinforced Polypropylene, 16mm, 31-Place, Blue

Product Description
Features
  • Fully Autoclavable
  • Manufactured from durable reinforced polypropylene (PP)
  • Three tiered design holds tubes securely
  • Sturdy handles facilitate easy transport
  • 4 color options for organization of samples or benchtop
PRICE
$15.50

Min. purchase quantity is 8
8
8
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16mm

Product Details

Manufacturers Part Number456116B
Package Quantity1
ColorBlue
BrandGlobe Scientific