United Scientific Rotary Pipette Stand, Plastic, 94 Places, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Molded in polypropylene, this non-corrosive pipette stand holds up to 94 pipettes and can be rotated for convenient selection of any pipette. Central vertical axis measures 19" in height. The lower rotating disc measures 9" in diameter and has four concentric troughs that align with the upper disc. This stand can be easily disassembled and reassembled.
PRICE
$22.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Rotary |
| Type | Pipette Stand |
| Capacity | 94 Pipettes |
| Material | Polypropylene, Plastic |
| Package Quantity | 1.0 |
| Color | Blue |
| Manufacturers Part Number | 79103 |
| Brand | United Scientific |