- Customizable storage includes six removable, small bin cups
- ML10464 includes red tube holder
- Extra-deep sides
- Empty totes nest together
Marketlab Phlebotomy Tote w/Bin Cups, Tube Racks & ML2500, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Economical Blue Phlebotomy Totes:
PRICE
$169.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 7-1/2 in |
| Size | 13-17 mm |
Product Details
| Type | Cups & Tube Racks |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10464 |
| Brand | Marketlab |