Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxline

Model # :WBB3175615

MPN #: M6030-25

Maxline® Tubing, 3/4" ID x 25'L

Product Description
Use only with Maxline® 3/4 in. system. Maxline® compressed air tubing has an aluminum core sandwiched between an inner and outer layer of polyethylene. Tubing can be mounted on wall surfaces, in wall, or buried underground or concrete. Tubing size is 1 in. OD x 3/4 in. ID. Kit includes 25 ft of tubing, does not include a cutter or deburr tool.

Features:
  • Maxline® Semi Flexible Rolled Compressed Air Plastic Tubing
  • Maxline® Semi-Flexible Compressed Air Tubing is designed for efficient installation in diverse settings, from small shops and farms to large manufacturing facilities. It delivers clean compressed air, inert gas and vacuum
  • Beveling tool and cutter not included
  • Non-returnable


PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 in
Hose Inside Diameter3/4 in

Product Details

Made in the USANo
MaterialAluminum
DescriptionTubing
ColorBlue
Working Pressure Rating200 psi
Manufacturers Part NumberM6030-25
PSI200 psi
BrandMaxline