Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649779

MPN #: 7306SB

Greenlee 7306SB Slug-Buster Ram And Hand Pump Hydraulic Driver Kit, 1/2"x2" Hyd Driver

Product Description
Greenlee 7306SB Slug-Buster Ram And Hand Pump Hydraulic Driver Kit, 1/2"x2" Hyd Driver

Features:
  • Fast, easy and simple to operate
  • Compact design for field use on construction sites and maintenance jobs
  • Punches 10 times faster than wrench method
  • Will also drive 751 Cable Cutter head
  • Can be used with most standard round Slug-Buster and Slug-Splitter SC punches (not 1/2IN, 9/16 IN, 5/8 IN)
  • Can be used with non-round punches (adapter may be required)
  • 3-foot hose
  • Powerful 11-ton hydraulic ram
Includes:
  • Driver
  • Hand pump
  • Slug-Buster punches
  • Dies and draw studs for 1/2" through 2" conduit
  • Adapter
  • Spacers
  • Kwik-Stepper Step Bit
  • Plastic case
  • 1 each of the following: 721-1/2, 14722, 721-3/4, 124AV, 721-1, 126AV, 721-1-1/4, 128AV, 721-1-1/2, 440AV, 721-2, 442AV, 746, 2113AA, 1557AA, 1924AA, 1925AA, 1926AA, 34410, 767, 06302, 30206
  • 2 each of the following: 1614SS
PRICE
$1,525.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Conduit Size1/2 in to 2 in

Product Details

Manufacturers Part Number7306SB
TypeHydraulic
MaterialMild Steel
DescriptionSlug-Buster Ram And Hand Pump Hydraulic Driver Kit
BrandGreenlee