Hougen®-Ogura Electro-Hydraulic Hole Puncher, 2.3 Seconds Punching Speed, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Portable electro-hydraulic punch with 10.1 tons of punching pressure can quickly punch through 1/4" materials in 2.3 seconds. Easily confirm the hole position with the jog down feature. Punch automatically returns to the starting position after the punching cycle is complete. If punch ever resists returning to the home position, squeeze the trigger for power feed return. The 75002.5PR is a self contained unit that only requires electrical power. There is no separate hydraulics or power packs required. Includes: work stand, foot switch, 7/16" (11mm) punch & die, tool kit and carrying case.
PRICE
$3,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Conduit Size | 3/4 in |
Product Details
| Type | Hydraulic |
| Contents | Work Stand, Foot Switch, 7/16" (11mm) Punch & Die, Tool Kit, Carrying Case |
| Material | Mild Steel, Structural Steel |
| Description | Electro-Hydraulic Hole Puncher |
| Manufacturers Part Number | 752102 |
| Product Type | Hole Puncher |
| Brand | Hougen |