- Robust head provides 4X longer life
- Various useable lengths
- Milled u-flutes with deep-cut spiral for fast dust removal
- Diamond ground carbide tip for precise starts in tile and hard stone
- PowerGrip shank for aggressive gripping power
BOSCH® Turbo Hammer Drill Bits, 5/32"Dia x 3"Useable Lx6"L, 5/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$9.80was $15.25
Save $5.45 (36%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6" |
| Flute Length | 3 in |
| Size | 5/32 in |
Product Details
| Type | BlueGranite Turbo |
| Material | Solid Carbide |
| Description | Hammer Drill Bit |
| Shank Type | PowerGrip |
| Manufacturers Part Number | HCBG0205T |
| Brand | Bosch |