Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&R Textile

Model # :WBB2369549

MPN #: X30010

R&R Value Twin Size Bed Sheets XL - 115" x 66" - White - 12 Pack

Product Description
The R&R Value line of bedding products is our eco-grade line that is specific to both budget healthcare and hospitality facilities. The T130 are made from 60% Cotton and 40% Polyester. Additionally, the softness and feel of the sheets is of a medium grade. The sheets are packaged in corrugated cartons and are polybagged in inners of 1 dozen units. Our T130 Sheets are available in 66" x 115" and 36" x 80" sizes (or Twin Size Beds) and also include a matching 42" x 34" pillowcase.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length115 in
Width66 in
Bed SizeTwin

Product Details

TypeFitted Sheet
Thread CountT130
MaterialCotton/Polyester
Package Quantity12
DescriptionFitted Sheet
ColorWhite
Manufacturers Part NumberX30010
BrandR&R Textile