R&R Textile - Hotel Basics Twin Size Fitted Bed Sheets, 76" x 39" x 9", White - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Hotel Basics line of bedding products is our mid-range durability line that is specific to both healthcare and hospitality facilities. The linens are made from ringspun yarn and 60% cotton and 40% polyester. Additionally, the softness and feel of the linens are of a higher grade. The bedding products are packaged in corrugated cartons and are polybagged in inners of 1 dozen units. The poly-cotton finish enhances the durability of the bedding products - which makes it great for commercial hospitality use.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 39 in |
| Height | 9 in |
| Bed Size | Twin |
Product Details
| Type | Fitted Sheet |
| Thread Count | T180 |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Fitted Sheet |
| Color | White |
| Manufacturers Part Number | X31011 |
| Brand | R&R Textile |