Aero Manufacturing Company® 2F2-2424-18LR Two Bowl Aerospec SS NSF Sink w/ Two 18'W Drainboards
Write a Review
|
Questions & Answers (0)
Product Description
Two Bowl SS NSF Sink with two 18'W Drainboards - 14GA 304 24"Wx24"D
This Two-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel enclosure surrounding all sink bowl. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 24"Wx24"D with two 18"W Drainboardss. Easy assembly. NSF Listed.
This Two-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel enclosure surrounding all sink bowl. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 24"Wx24"D with two 18"W Drainboardss. Easy assembly. NSF Listed.
PRICE
$4,999.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 87 in |
| Width | 30 in |
| Depth | 14 in |
| Height | 42-1/2 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Weight | 150 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 10 in |
| Drain Rough-In Locations | 31.5 / 15.25 / 24 |
| Faucet Centers | 8 in |
| Drainboard Length | 18 in |
| Steel Gauge | 14 ga |
Product Details
| Number of Legs | 6 |
| Stainless Series | 304 |
| Style | Left & Right Drainboards |
| Capacity | 32 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | 2F2-2424-18LR |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |