Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lecterns & Podiums

Lecterns and podiums are essential furniture that help speakers organize their presentation materials, improve visibility, and project their voices effectively. Mobile lecterns combine the traditional features of a podium with increased mobility, allowing the speaker to use it in different locations as needed. Lecterns and podiums are ideal for educational institutions, business and corporate environments, seminars or training sessions, and media and broadcasting settings.
44 Results

Mobile Lecterns & Podiums

Mobile Lecterns & Podiums
Mobile Lecterns & Podiums provide portable convenience with practical features. Designed with a paper holder, storage shelf, and adjustable height, they are perfect for presentations. Many models come with built-in audio systems for seamless amplification. Whether used in classrooms, churches, or auditoriums, their portability and versatile design make mobile lecterns an excellent choice.
CompareImageHeightWidthDepthColorAssembly RequiredModel #Price
Interion® Mobile Podium / Lectern in Mahogany Finish
44 in
18 in
18 in
Brown
Yes
Ships Same Day
WB248630MH
$189.95
Oklahoma Sound® Multi-Purpose Greystone Lectern, GSL
45-1/2 in
23-1/2 in
19-1/4 in
Black
Yes
Ships Same Day
WBB2321894
$759.00
Mobile Podium / Lectern in Cherry Finish
44 in
18 in
18 in
Red
Yes
WB248630CH$529.00
Luxor® Mobile Height Adjustable Lectern - Gray
40-1/2 to 48-1/2 in
23-1/2 in
16-1/2 in
Gray
Yes
Ships Same Day
WB501460
$239.95
Multi-Use Presentation Cart
40-1/2 in
18 in
30 in
White
Yes
Ships Same Day
WBB212555
$190.98
Luxor® Pneumatic Height Adjustable Lectern - White
28 to 42-1/2 in
25-1/2 in
17 in
White
Yes
Ships Same Day
WBB2217416
$249.95
Multi-Purpose Podium / Lectern
49-3/4 in
28-3/4 in
22 in
Black
Yes
WBB197468$689.00
Regency Mobile Podium / Lectern in Mahogany Finish
44 in
18 in
18 in
Red
Yes
Ships Same Day
WBB2243278
$529.00
The Wizard Mobile Audio / Visual Presentation Podium / Lectern
34-1/2 in
21 in
18 in
Red
No
Ships Same Day
WB256878
$819.00
Executive Presentation Stand - Mahogany
40-3/4 in
29-1/2 in
20-1/2 in
Red
Yes
WBB197366$829.00
Showing 1-10 of 18 results

Stand Up Lecterns & Podiums

Stand Up Lecterns & Podiums
Make a statement with our professional Stand Up Lecterns & Podiums. Designed for impactful presentations, they offer sturdy construction and ergonomic features for comfort and convenience. Perfect for multimedia presentations, lectures, and events. Choose from a variety of shapes and materials to suit your space. Easily secured with casters and clamps, ideal for classrooms and events.

Sound Enabled Lecterns & Podiums

Sound Enabled Lecterns & Podiums
Engage your audience with our Sound Enabled Lecterns & Podiums. These multimedia solutions feature built-in lecterns with sound systems for clear and impactful presentations. Perfect for conferences, lectures, and public speaking events, they offer Bluetooth technology, media bays, and more. Choose from a variety of sound-enabled lecterns and podiums for a seamless speaking experience.
Showing 1-10 of 14 results

Tabletop Lecterns & Podiums

Tabletop Lecterns & Podiums
Deliver messages conveniently with Tabletop Lecterns & Podiums. These compact platforms can be placed on any tabletop, offering a professional speaking surface. With a lightweight design and adjustable features, they provide ease and versatility. Choose from various models, including tabletop lecterns with built-in storage, adjustable options for public speaking, and fabric-covered wood lecterns.