Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB808970

MPN #: AVE8870

Avery® True Print Business Cards, 2" x 3.5", White, 1000 Cards, 10 Cards/Sheet, 100 Sheets/BX

Product Description

Are you looking for professional business cards without having to pay the professionally printed price? Then our premium Clean Edge® Business Cards are exactly what you're looking for. You only have to print as many as you need and they're great as personal contact cards, appointment reminders, coupons, loyalty cards and gift tags as well. You can easily personalize and print on one or both sides using your printer. Use our free templates or pre-designs or come up with your own idea at Avery Design & Print. Stack the deck in your favor with these premium printable cards.

PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height3-1/2 in

Product Details

StyleBusiness Card
Package Quantity1000 Cards/Pack
DescriptionTwo-Side Printable Business Card
FeaturesHeavyweight
ColorWhite
Manufacturers Part NumberAVE8870
Print TechnologyInkjet
Paper Color FamilyMatte White
Paper TypePresentation Paper
BrandAvery